Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 60BS112 2 7/16

  • Mfr # 60BS112 2 7/16

  • Zoro # G2451404


product price: $906.99
/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.

Key Features

Number of Teeth
112
Bore Type
Bored to Size
Length through Bore (In.)
2.25
Pitch Dia.
26.7415
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS112 2 7/16
Zoro #
G2451404
UPC #
697950306636
Country of Origin
United States

Dimensions

Length through Bore (In.)
2.25
Pitch Dia.
26.7415
Outside Dia. (In.)
27.181
Caliper Diameter
26.2725
Storage Width
27.181
Storage Length
27.181
Storage Height
2.25

Details

Number of Teeth
112
Bore Type
Bored to Size
Material
Steel
Type
Standard Roller Chain
Weight
81.78
Number of Rows
1
Chain Number
60
Surface Treatment
Protective Coating
Stocked Finished Bore
2.4375

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.