Zoro Homepage

Spk Roller Bs, 60BS25 1 3/8

  • Mfr # 60BS25 1 3/8

  • Zoro # G2455178


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Pitch Dia.
5.984
Bore Type
Bored to Size
Outside Dia. (In.)
6.387
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS25 1 3/8
Zoro #
G2455178
UPC #
697950306681
Country of Origin
United States

Dimensions

Pitch Dia.
5.984
Outside Dia. (In.)
6.387
Length through Bore (In.)
1.25
Caliper Diameter
5.5032
Storage Length
6.387
Storage Height
1.25
Storage Width
6.387

Details

Material
Steel
Bore Type
Bored to Size
Type
Standard Roller Chain
Number of Teeth
25
Weight
5.65
Chain Number
60
Stocked Finished Bore
1.375
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.