Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 60BS26 1 3/8

  • Mfr # 60BS26 1 3/8

  • Zoro # G3303582


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bored to Size
Length through Bore (In.)
1.25
Type
Standard Roller Chain
Number of Teeth
26
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS26 1 3/8
Zoro #
G3303582
UPC #
697950306698
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.25
Outside Dia. (In.)
6.627
Pitch Dia.
6.2222
Storage Height
1.25
Storage Length
6.627
Caliper Diameter
5.7532
Storage Width
6.627

Details

Bore Type
Bored to Size
Type
Standard Roller Chain
Number of Teeth
26
Material
Steel
Weight
5.8
Stocked Finished Bore
1.375
Surface Treatment
Protective Coating
Chain Number
60
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.