Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 60BS27 1 1/2

  • Mfr # 60BS27 1 1/2

  • Zoro # G3306507


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Weight
6.09
Material
Steel
Pitch Dia.
6.4603
Length through Bore (In.)
1.25
Number of Teeth
27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS27 1 1/2
Zoro #
G3306507
UPC #
697950298474
Country of Origin
United States

Dimensions

Pitch Dia.
6.4603
Length through Bore (In.)
1.25
Outside Dia. (In.)
6.867
Storage Width
6.867
Caliper Diameter
5.9804
Storage Height
1.25
Storage Length
6.867

Details

Weight
6.09
Material
Steel
Number of Teeth
27
Type
Standard Roller Chain
Bore Type
Bored to Size
Stocked Finished Bore
1.5
Surface Treatment
Protective Coating
Number of Rows
1
Chain Number
60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.