Zoro Homepage

Spk Roller Bs, 60BS28 1 3/16

  • Mfr # 60BS28 1 3/16

  • Zoro # G3323079


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Pitch Dia.
6.6986
Number of Teeth
28
Material
Steel
Length through Bore (In.)
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS28 1 3/16
Zoro #
G3323079
UPC #
697950298511
Country of Origin
United States

Dimensions

Pitch Dia.
6.6986
Length through Bore (In.)
1.25
Outside Dia. (In.)
7.106
Caliper Diameter
6.2296
Storage Width
7.106
Storage Height
1.25
Storage Length
7.106

Details

Type
Standard Roller Chain
Number of Teeth
28
Material
Steel
Weight
6.6
Bore Type
Bored to Size
Stocked Finished Bore
1.1875
Chain Number
60
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.