Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 60BS30 1 3/8

  • Mfr # 60BS30 1 3/8

  • Zoro # G3358182


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
1.25
Weight
7.2
Number of Teeth
30
Pitch Dia.
7.1751
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS30 1 3/8
Zoro #
G3358182
UPC #
697950306872
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.25
Pitch Dia.
7.1751
Outside Dia. (In.)
7.586
Caliper Diameter
6.7061
Storage Width
7.586
Storage Length
7.586
Storage Height
1.25

Details

Weight
7.2
Number of Teeth
30
Type
Standard Roller Chain
Bore Type
Bored to Size
Material
Steel
Surface Treatment
Protective Coating
Chain Number
60
Stocked Finished Bore
1.375
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.