Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 60BS30 1

  • Mfr # 60BS30 1

  • Zoro # G3336607


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Weight
7.4
Outside Dia. (In.)
7.586
Number of Teeth
30
Material
Steel
Pitch Dia.
7.1751
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS30 1
Zoro #
G3336607
UPC #
697950017396
Country of Origin
United States

Dimensions

Outside Dia. (In.)
7.586
Pitch Dia.
7.1751
Length through Bore (In.)
1.25
Storage Height
1.25
Caliper Diameter
6.7061
Storage Width
7.586
Storage Length
7.586

Details

Weight
7.4
Number of Teeth
30
Material
Steel
Type
Standard Roller Chain
Bore Type
Bored to Size
Stocked Finished Bore
1
Chain Number
60
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.