Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 60BS31 1 1/4

  • Mfr # 60BS31 1 1/4

  • Zoro # G3357388


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
7.4134
Number of Teeth
31
Material
Steel
Outside Dia. (In.)
7.825
Weight
7.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS31 1 1/4
Zoro #
G3357388
UPC #
697950306902
Country of Origin
United States

Dimensions

Pitch Dia.
7.4134
Outside Dia. (In.)
7.825
Length through Bore (In.)
1.25
Storage Height
1.25
Storage Width
7.825
Caliper Diameter
6.9349
Storage Length
7.825

Details

Number of Teeth
31
Material
Steel
Weight
7.4
Bore Type
Bored to Size
Type
Standard Roller Chain
Stocked Finished Bore
1.25
Number of Rows
1
Chain Number
60
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.