Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 60BS32 1 1/2

  • Mfr # 60BS32 1 1/2

  • Zoro # G3353818


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bored to Size
Weight
7.7
Material
Steel
Type
Standard Roller Chain
Outside Dia. (In.)
8.065
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS32 1 1/2
Zoro #
G3353818
UPC #
697950067643
Country of Origin
United States

Dimensions

Outside Dia. (In.)
8.065
Length through Bore (In.)
1.25
Pitch Dia.
7.6517
Caliper Diameter
7.1827
Storage Length
8.065
Storage Height
1.25
Storage Width
8.065

Details

Bore Type
Bored to Size
Weight
7.7
Material
Steel
Type
Standard Roller Chain
Number of Teeth
32
Chain Number
60
Surface Treatment
Protective Coating
Stocked Finished Bore
1.5
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.