Zoro Homepage

Spk Roller Bs, 60BS32 1 7/16

  • Mfr # 60BS32 1 7/16

  • Zoro # G3376190


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Bore Type
Bored to Size
Outside Dia. (In.)
8.065
Number of Teeth
32
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS32 1 7/16
Zoro #
G3376190
UPC #
697950067636
Country of Origin
United States

Dimensions

Outside Dia. (In.)
8.065
Length through Bore (In.)
1.25
Pitch Dia.
7.6517
Storage Height
1.25
Storage Width
8.065
Storage Length
8.065
Caliper Diameter
7.1827

Details

Type
Standard Roller Chain
Bore Type
Bored to Size
Number of Teeth
32
Material
Steel
Weight
7.8
Chain Number
60
Number of Rows
1
Surface Treatment
Protective Coating
Stocked Finished Bore
1.4375

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.