Zoro Homepage

Spk Roller Bs, 60BS33 1 3/4

  • Mfr # 60BS33 1 3/4

  • Zoro # G2457004


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bored to Size
Pitch Dia.
7.8901
Material
Steel
Length through Bore (In.)
1.25
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS33 1 3/4
Zoro #
G2457004
UPC #
697950307091
Country of Origin
United States

Dimensions

Pitch Dia.
7.8901
Length through Bore (In.)
1.25
Outside Dia. (In.)
8.304
Storage Width
8.304
Storage Height
1.25
Caliper Diameter
7.4122
Storage Length
8.304

Details

Bore Type
Bored to Size
Material
Steel
Type
Standard Roller Chain
Number of Teeth
33
Weight
7.6
Surface Treatment
Protective Coating
Chain Number
60
Stocked Finished Bore
1.75
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.