Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 60BS33 1 7/16

  • Mfr # 60BS33 1 7/16

  • Zoro # G3369288


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Length through Bore (In.)
1.25
Bore Type
Bored to Size
Pitch Dia.
7.8901
Weight
8.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS33 1 7/16
Zoro #
G3369288
UPC #
697950307121
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.25
Pitch Dia.
7.8901
Outside Dia. (In.)
8.304
Caliper Diameter
7.4122
Storage Height
1.25
Storage Length
8.304
Storage Width
8.304

Details

Type
Standard Roller Chain
Bore Type
Bored to Size
Weight
8.1
Number of Teeth
33
Material
Steel
Chain Number
60
Stocked Finished Bore
1.4375
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.