Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 60BS34 1 3/4

  • Mfr # 60BS34 1 3/4

  • Zoro # G3374440


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
8.544
Pitch Dia.
8.1285
Type
Standard Roller Chain
Material
Steel
Length through Bore (In.)
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60BS34 1 3/4
Zoro #
G3374440
UPC #
697950307190
Country of Origin
United States

Dimensions

Outside Dia. (In.)
8.544
Pitch Dia.
8.1285
Length through Bore (In.)
1.25
Caliper Diameter
7.6595
Storage Length
8.544
Storage Height
1.25
Storage Width
8.544

Details

Type
Standard Roller Chain
Material
Steel
Number of Teeth
34
Bore Type
Bored to Size
Weight
8.66
Chain Number
60
Number of Rows
1
Stocked Finished Bore
1.75
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.