Zoro Homepage

Spk Roller Bs, 60BS35 1 5/8

  • Mfr # 60BS35 1 5/8

  • Zoro # G3322607


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
35
Length through Bore (In.)
1.25
Bore Type
Bored to Size
Outside Dia. (In.)
8.783
Weight
8.48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS35 1 5/8
Zoro #
G3322607
UPC #
697950307275
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.25
Outside Dia. (In.)
8.783
Pitch Dia.
8.3669
Storage Length
8.783
Caliper Diameter
7.8895
Storage Width
8.783
Storage Height
1.25

Details

Number of Teeth
35
Bore Type
Bored to Size
Weight
8.48
Type
Standard Roller Chain
Material
Steel
Stocked Finished Bore
1.625
Surface Treatment
Protective Coating
Chain Number
60
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.