Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 60BS38 1 3/4

  • Mfr # 60BS38 1 3/4

  • Zoro # G2462388


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
9.501
Material
Steel
Type
Standard Roller Chain
Pitch Dia.
9.0822
Number of Teeth
38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS38 1 3/4
Zoro #
G2462388
UPC #
697950307558
Country of Origin
United States

Dimensions

Outside Dia. (In.)
9.501
Pitch Dia.
9.0822
Length through Bore (In.)
1.25
Storage Length
9.501
Storage Height
1.25
Caliper Diameter
8.6132
Storage Width
9.501

Details

Material
Steel
Type
Standard Roller Chain
Number of Teeth
38
Bore Type
Bored to Size
Weight
10
Surface Treatment
Protective Coating
Number of Rows
1
Stocked Finished Bore
1.75
Chain Number
60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.