Zoro Homepage

Spk Roller Bs, 60BS40 1 5/8

  • Mfr # 60BS40 1 5/8

  • Zoro # G3376680


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
1.25
Weight
11
Material
Steel
Outside Dia. (In.)
9.98
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS40 1 5/8
Zoro #
G3376680
UPC #
697950307794
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.25
Outside Dia. (In.)
9.98
Pitch Dia.
9.5591
Storage Length
9.98
Storage Height
1.25
Storage Width
9.98
Caliper Diameter
9.0901

Details

Weight
11
Material
Steel
Type
Standard Roller Chain
Number of Teeth
40
Bore Type
Bored to Size
Surface Treatment
Protective Coating
Stocked Finished Bore
1.625
Number of Rows
1
Chain Number
60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.