Zoro Homepage

Spk Roller Bs, 60BS41 1 7/16

  • Mfr # 60BS41 1 7/16

  • Zoro # G3345059


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
9.7976
Bore Type
Bored to Size
Type
Standard Roller Chain
Number of Teeth
41
Outside Dia. (In.)
10.219
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS41 1 7/16
Zoro #
G3345059
UPC #
697950307916
Country of Origin
United States

Dimensions

Pitch Dia.
9.7976
Outside Dia. (In.)
10.219
Length through Bore (In.)
1.25
Caliper Diameter
9.3214
Storage Width
10.219
Storage Height
1.25
Storage Length
10.219

Details

Bore Type
Bored to Size
Type
Standard Roller Chain
Number of Teeth
41
Material
Steel
Weight
11.4
Surface Treatment
Protective Coating
Stocked Finished Bore
1.4375
Number of Rows
1
Chain Number
60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.