Zoro Homepage

Spk Roller Bs, 60BS42 1 3/4

  • Mfr # 60BS42 1 3/4

  • Zoro # G3345372


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Pitch Dia.
10.0361
Outside Dia. (In.)
10.458
Material
Steel
Bore Type
Bored to Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS42 1 3/4
Zoro #
G3345372
UPC #
697950308012
Country of Origin
United States

Dimensions

Pitch Dia.
10.0361
Outside Dia. (In.)
10.458
Length through Bore (In.)
1.25
Storage Length
10.458
Storage Height
1.25
Storage Width
10.458
Caliper Diameter
9.5671

Details

Type
Standard Roller Chain
Material
Steel
Bore Type
Bored to Size
Number of Teeth
42
Weight
11.8
Stocked Finished Bore
1.75
Number of Rows
1
Surface Treatment
Protective Coating
Chain Number
60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.