Zoro Homepage

Spk Roller Bs, 60BS44 1 3/4

  • Mfr # 60BS44 1 3/4

  • Zoro # G3345792


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
44
Material
Steel
Weight
12.8
Outside Dia. (In.)
10.936
Length through Bore (In.)
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS44 1 3/4
Zoro #
G3345792
UPC #
697950308272
Country of Origin
United States

Dimensions

Outside Dia. (In.)
10.936
Length through Bore (In.)
1.25
Pitch Dia.
10.5132
Caliper Diameter
10.0442
Storage Height
1.25
Storage Length
10.936
Storage Width
10.936

Details

Number of Teeth
44
Material
Steel
Weight
12.8
Bore Type
Bored to Size
Type
Standard Roller Chain
Stocked Finished Bore
1.75
Number of Rows
1
Surface Treatment
Protective Coating
Chain Number
60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.