Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 60BS45 1 1/4

  • Mfr # 60BS45 1 1/4

  • Zoro # G3347490


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
1.25
Number of Teeth
45
Outside Dia. (In.)
11.175
Weight
13.8
Bore Type
Bored to Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60BS45 1 1/4
Zoro #
G3347490
UPC #
697950017914
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.25
Outside Dia. (In.)
11.175
Pitch Dia.
10.7517
Storage Width
11.175
Storage Height
1.25
Storage Length
11.175
Caliper Diameter
10.2762

Details

Number of Teeth
45
Weight
13.8
Bore Type
Bored to Size
Material
Steel
Type
Standard Roller Chain
Stocked Finished Bore
1.25
Number of Rows
1
Chain Number
60
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.