Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 60BS46 1 1/2

  • Mfr # 60BS46 1 1/2

  • Zoro # G3348236


product price: $247.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
46
Bore Type
Bored to Size
Type
Standard Roller Chain
Length through Bore (In.)
1.25
Weight
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60BS46 1 1/2
Zoro #
G3348236
UPC #
697950308371
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.25
Outside Dia. (In.)
11.415
Pitch Dia.
10.9902
Storage Width
11.415
Caliper Diameter
10.5212
Storage Height
1.25
Storage Length
11.415

Details

Number of Teeth
46
Bore Type
Bored to Size
Type
Standard Roller Chain
Weight
14
Material
Steel
Number of Rows
1
Stocked Finished Bore
1.5
Surface Treatment
Protective Coating
Chain Number
60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.