Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 60BS49 1

  • Mfr # 60BS49 1

  • Zoro # G2466341


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bored to Size
Material
Steel
Length through Bore (In.)
1.25
Type
Standard Roller Chain
Number of Teeth
49
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60BS49 1
Zoro #
G2466341
UPC #
697950308753
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.25
Outside Dia. (In.)
12.132
Pitch Dia.
11.7059
Storage Width
12.132
Storage Length
12.132
Caliper Diameter
11.2309
Storage Height
1.25

Details

Bore Type
Bored to Size
Material
Steel
Type
Standard Roller Chain
Number of Teeth
49
Weight
15.76
Surface Treatment
Protective Coating
Stocked Finished Bore
1
Chain Number
60
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.