Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 60BS50 1 3/4

  • Mfr # 60BS50 1 3/4

  • Zoro # G2444809


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
1.25
Pitch Dia.
11.9445
Material
Steel
Bore Type
Bored to Size
Number of Teeth
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS50 1 3/4
Zoro #
G2444809
UPC #
697950308944
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.25
Pitch Dia.
11.9445
Outside Dia. (In.)
12.371
Storage Length
12.371
Storage Width
12.371
Storage Height
1.25
Caliper Diameter
11.4755

Details

Material
Steel
Bore Type
Bored to Size
Number of Teeth
50
Type
Standard Roller Chain
Weight
15.17
Number of Rows
1
Chain Number
60
Surface Treatment
Protective Coating
Stocked Finished Bore
1.75

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.