Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 60BS50 1

  • Mfr # 60BS50 1

  • Zoro # G2444264


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Length through Bore (In.)
1.25
Bore Type
Bored to Size
Outside Dia. (In.)
12.371
Number of Teeth
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60BS50 1
Zoro #
G2444264
UPC #
697950308883
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.25
Outside Dia. (In.)
12.371
Pitch Dia.
11.9445
Storage Width
12.371
Caliper Diameter
11.4755
Storage Length
12.371
Storage Height
1.25

Details

Material
Steel
Bore Type
Bored to Size
Number of Teeth
50
Type
Standard Roller Chain
Weight
16.2
Number of Rows
1
Chain Number
60
Stocked Finished Bore
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.