Zoro Homepage

Spk Roller Bs, 60BS52 2

  • Mfr # 60BS52 2

  • Zoro # G3295298


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bored to Size
Weight
17.9
Number of Teeth
52
Outside Dia. (In.)
12.849
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS52 2
Zoro #
G3295298
UPC #
697950309248
Country of Origin
United States

Dimensions

Outside Dia. (In.)
12.849
Length through Bore (In.)
1.25
Pitch Dia.
12.4216
Storage Width
12.849
Caliper Diameter
11.9526
Storage Height
1.25
Storage Length
12.849

Details

Bore Type
Bored to Size
Weight
17.9
Number of Teeth
52
Material
Steel
Type
Standard Roller Chain
Surface Treatment
Protective Coating
Number of Rows
1
Stocked Finished Bore
2
Chain Number
60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.