Zoro Homepage

Spk Roller Bs, 60BS53 1 1/2

  • Mfr # 60BS53 1 1/2

  • Zoro # G3296156


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
53
Outside Dia. (In.)
13.088
Bore Type
Bored to Size
Type
Standard Roller Chain
Length through Bore (In.)
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS53 1 1/2
Zoro #
G3296156
UPC #
697950309286
Country of Origin
United States

Dimensions

Outside Dia. (In.)
13.088
Length through Bore (In.)
1.25
Pitch Dia.
12.6602
Caliper Diameter
12.1856
Storage Length
13.088
Storage Height
1.25
Storage Width
13.088

Details

Number of Teeth
53
Bore Type
Bored to Size
Type
Standard Roller Chain
Weight
17.8
Material
Steel
Surface Treatment
Protective Coating
Number of Rows
1
Stocked Finished Bore
1.5
Chain Number
60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.