Zoro Homepage

Spk Roller Bs, 60BS53 1 3/4

  • Mfr # 60BS53 1 3/4

  • Zoro # G2441464


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bored to Size
Length through Bore (In.)
1.25
Pitch Dia.
12.6602
Outside Dia. (In.)
13.088
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS53 1 3/4
Zoro #
G2441464
UPC #
697950309330
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.25
Pitch Dia.
12.6602
Outside Dia. (In.)
13.088
Caliper Diameter
12.1856
Storage Height
1.25
Storage Length
13.088
Storage Width
13.088

Details

Bore Type
Bored to Size
Type
Standard Roller Chain
Number of Teeth
53
Material
Steel
Weight
17.38
Chain Number
60
Surface Treatment
Protective Coating
Stocked Finished Bore
1.75
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.