Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 60BS55 1 5/8

  • Mfr # 60BS55 1 5/8

  • Zoro # G2443689


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bored to Size
Length through Bore (In.)
1.75
Type
Standard Roller Chain
Outside Dia. (In.)
13.566
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS55 1 5/8
Zoro #
G2443689
UPC #
697950309576
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.75
Outside Dia. (In.)
13.566
Pitch Dia.
13.1374
Storage Height
1.75
Storage Width
13.566
Storage Length
13.566
Caliper Diameter
12.663

Details

Bore Type
Bored to Size
Type
Standard Roller Chain
Material
Steel
Number of Teeth
55
Weight
20.38
Chain Number
60
Number of Rows
1
Stocked Finished Bore
1.625
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.