Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 60BS60 1 7/16

  • Mfr # 60BS60 1 7/16

  • Zoro # G3371220


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Weight
23.8
Length through Bore (In.)
1.75
Bore Type
Bored to Size
Outside Dia. (In.)
14.761
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS60 1 7/16
Zoro #
G3371220
UPC #
697950018201
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.75
Outside Dia. (In.)
14.761
Pitch Dia.
14.3305
Storage Width
14.761
Storage Height
1.75
Storage Length
14.761
Caliper Diameter
13.8615

Details

Type
Standard Roller Chain
Weight
23.8
Bore Type
Bored to Size
Number of Teeth
60
Material
Steel
Number of Rows
1
Surface Treatment
Protective Coating
Stocked Finished Bore
1.4375
Chain Number
60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.