Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 60BS80 2

  • Mfr # 60BS80 2

  • Zoro # G3326439


product price: $505.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bored to Size
Length through Bore (In.)
2
Outside Dia. (In.)
19.539
Type
Standard Roller Chain
Pitch Dia.
19.1035
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BS80 2
Zoro #
G3326439
UPC #
697950310282
Country of Origin
United States

Dimensions

Length through Bore (In.)
2
Outside Dia. (In.)
19.539
Pitch Dia.
19.1035
Storage Length
19.539
Storage Height
2
Caliper Diameter
18.6345
Storage Width
19.539

Details

Bore Type
Bored to Size
Type
Standard Roller Chain
Weight
41
Number of Teeth
80
Material
Steel
Chain Number
60
Surface Treatment
Protective Coating
Number of Rows
1
Stocked Finished Bore
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.