Zoro Homepage

Spk Roller Bs, 80BS17 1 5/8

  • Mfr # 80BS17 1 5/8

  • Zoro # G3369516


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Weight
5.46
Number of Teeth
17
Outside Dia. (In.)
5.95
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS17 1 5/8
Zoro #
G3369516
UPC #
697950020365
Country of Origin
United States

Dimensions

Outside Dia. (In.)
5.95
Pitch Dia.
5.4422
Length through Bore (In.)
1.5
Storage Height
1.5
Storage Length
5.95
Storage Width
5.95
Caliper Diameter
4.794

Details

Material
Steel
Weight
5.46
Number of Teeth
17
Type
Standard Roller Chain
Bore Type
Bored to Size
Chain Number
80
Surface Treatment
Protective Coating
Number of Rows
1
Stocked Finished Bore
1.625

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.