Zoro Homepage

Spk Roller Bs, 80BS17 2

  • Mfr # 80BS17 2

  • Zoro # G3373707


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bored to Size
Pitch Dia.
5.4422
Type
Standard Roller Chain
Length through Bore (In.)
1.5
Outside Dia. (In.)
5.95
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS17 2
Zoro #
G3373707
UPC #
697950020396
Country of Origin
United States

Dimensions

Pitch Dia.
5.4422
Length through Bore (In.)
1.5
Outside Dia. (In.)
5.95
Storage Height
1.5
Storage Length
5.95
Caliper Diameter
4.794
Storage Width
5.95

Details

Bore Type
Bored to Size
Type
Standard Roller Chain
Weight
4.6
Material
Steel
Number of Teeth
17
Chain Number
80
Surface Treatment
Protective Coating
Number of Rows
1
Stocked Finished Bore
2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.