Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 80BS18 1 1/4

  • Mfr # 80BS18 1 1/4

  • Zoro # G3343239


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bored to Size
Material
Steel
Outside Dia. (In.)
6.271
Type
Standard Roller Chain
Length through Bore (In.)
1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS18 1 1/4
Zoro #
G3343239
UPC #
697950020457
Country of Origin
United States

Dimensions

Outside Dia. (In.)
6.271
Length through Bore (In.)
1.5
Pitch Dia.
5.7588
Storage Height
1.5
Storage Length
6.271
Storage Width
6.271
Caliper Diameter
5.1338

Details

Bore Type
Bored to Size
Material
Steel
Type
Standard Roller Chain
Weight
7
Number of Teeth
18
Stocked Finished Bore
1.25
Surface Treatment
Protective Coating
Chain Number
80
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.