Zoro Homepage

Spk Roller Bs, 80BS18 1 7/16

  • Mfr # 80BS18 1 7/16

  • Zoro # G3333509


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Outside Dia. (In.)
6.271
Pitch Dia.
5.7588
Bore Type
Bored to Size
Number of Teeth
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS18 1 7/16
Zoro #
G3333509
UPC #
697950020488
Country of Origin
United States

Dimensions

Outside Dia. (In.)
6.271
Pitch Dia.
5.7588
Length through Bore (In.)
1.5
Caliper Diameter
5.1338
Storage Height
1.5
Storage Width
6.271
Storage Length
6.271

Details

Material
Steel
Bore Type
Bored to Size
Number of Teeth
18
Weight
6.8
Type
Standard Roller Chain
Number of Rows
1
Chain Number
80
Surface Treatment
Protective Coating
Stocked Finished Bore
1.4375

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.