Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 80BS19 1 7/16

  • Mfr # 80BS19 1 7/16

  • Zoro # G3324731


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
1.5
Pitch Dia.
6.0755
Outside Dia. (In.)
6.593
Number of Teeth
19
Weight
7.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80BS19 1 7/16
Zoro #
G3324731
UPC #
697950020600
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.5
Pitch Dia.
6.0755
Outside Dia. (In.)
6.593
Caliper Diameter
5.4297
Storage Width
6.593
Storage Height
1.5
Storage Length
6.593

Details

Number of Teeth
19
Weight
7.2
Bore Type
Bored to Size
Material
Steel
Type
Standard Roller Chain
Stocked Finished Bore
1.4375
Number of Rows
1
Chain Number
80
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.