Zoro Homepage

Spk Roller Bs, 80BS21 2

  • Mfr # 80BS21 2

  • Zoro # G3368892


product price: $190.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bored to Size
Number of Teeth
21
Pitch Dia.
6.7095
Length through Bore (In.)
1.75
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS21 2
Zoro #
G3368892
UPC #
697950310626
Country of Origin
United States

Dimensions

Pitch Dia.
6.7095
Length through Bore (In.)
1.75
Outside Dia. (In.)
7.235
Storage Height
1.75
Caliper Diameter
6.0657
Storage Length
7.235
Storage Width
7.235

Details

Bore Type
Bored to Size
Number of Teeth
21
Type
Standard Roller Chain
Weight
8.4
Material
Steel
Chain Number
80
Stocked Finished Bore
2
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.