Zoro Homepage

Spk Roller Bs, 80BS23 1 3/4

  • Mfr # 80BS23 1 3/4

  • Zoro # G3330316


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
7.3439
Material
Steel
Length through Bore (In.)
1.75
Bore Type
Bored to Size
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS23 1 3/4
Zoro #
G3330316
UPC #
697950310800
Country of Origin
United States

Dimensions

Pitch Dia.
7.3439
Length through Bore (In.)
1.75
Outside Dia. (In.)
7.876
Storage Width
7.876
Caliper Diameter
6.7018
Storage Length
7.876
Storage Height
1.75

Details

Material
Steel
Bore Type
Bored to Size
Type
Standard Roller Chain
Number of Teeth
23
Weight
9.8
Surface Treatment
Protective Coating
Chain Number
80
Stocked Finished Bore
1.75
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.