Zoro Homepage

Spk Roller Bs, 80BS24 2 3/16

  • Mfr # 80BS24 2 3/16

  • Zoro # G3346072


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
1.75
Material
Steel
Number of Teeth
24
Bore Type
Bored to Size
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS24 2 3/16
Zoro #
G3346072
UPC #
697950310909
Country of Origin
United States

Dimensions

Length through Bore (In.)
1.75
Pitch Dia.
7.6613
Outside Dia. (In.)
8.196
Storage Width
8.196
Storage Height
1.75
Caliper Diameter
7.0363
Storage Length
8.196

Details

Material
Steel
Number of Teeth
24
Bore Type
Bored to Size
Type
Standard Roller Chain
Weight
9.6
Number of Rows
1
Chain Number
80
Surface Treatment
Protective Coating
Stocked Finished Bore
2.1875

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.