Zoro Homepage

Spk Roller Bs, 80BS24 2

  • Mfr # 80BS24 2

  • Zoro # G3343692


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
8.196
Material
Steel
Weight
10
Type
Standard Roller Chain
Bore Type
Bored to Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS24 2
Zoro #
G3343692
UPC #
697950298764
Country of Origin
United States

Dimensions

Outside Dia. (In.)
8.196
Length through Bore (In.)
1.75
Pitch Dia.
7.6613
Storage Length
8.196
Caliper Diameter
7.0363
Storage Width
8.196
Storage Height
1.75

Details

Material
Steel
Weight
10
Type
Standard Roller Chain
Bore Type
Bored to Size
Number of Teeth
24
Stocked Finished Bore
2
Surface Treatment
Protective Coating
Number of Rows
1
Chain Number
80

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.