Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 80BS25 2

  • Mfr # 80BS25 2

  • Zoro # G3349548


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bored to Size
Type
Standard Roller Chain
Number of Teeth
25
Weight
10.7
Outside Dia. (In.)
8.516
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS25 2
Zoro #
G3349548
UPC #
697950311005
Country of Origin
United States

Dimensions

Outside Dia. (In.)
8.516
Length through Bore (In.)
1.75
Pitch Dia.
7.9787
Storage Width
8.516
Caliper Diameter
7.338
Storage Length
8.516
Storage Height
1.75

Details

Bore Type
Bored to Size
Type
Standard Roller Chain
Number of Teeth
25
Weight
10.7
Material
Steel
Stocked Finished Bore
2
Surface Treatment
Protective Coating
Number of Rows
1
Chain Number
80

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.