Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 80BS26 1 3/4

  • Mfr # 80BS26 1 3/4

  • Zoro # G3347999


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
8.2962
Number of Teeth
26
Outside Dia. (In.)
8.836
Bore Type
Bored to Size
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS26 1 3/4
Zoro #
G3347999
UPC #
697950298795
Country of Origin
United States

Dimensions

Pitch Dia.
8.2962
Outside Dia. (In.)
8.836
Length through Bore (In.)
2
Storage Width
8.836
Storage Length
8.836
Storage Height
2
Caliper Diameter
7.6712

Details

Number of Teeth
26
Bore Type
Bored to Size
Material
Steel
Weight
13.6
Type
Standard Roller Chain
Stocked Finished Bore
1.75
Surface Treatment
Protective Coating
Chain Number
80
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.