Zoro Homepage

Spk Roller Bs, 80BS26 2

  • Mfr # 80BS26 2

  • Zoro # G3295252


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Weight
13.18
Length through Bore (In.)
2
Bore Type
Bored to Size
Number of Teeth
26
Outside Dia. (In.)
8.836
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS26 2
Zoro #
G3295252
UPC #
697950298818
Country of Origin
United States

Dimensions

Length through Bore (In.)
2
Outside Dia. (In.)
8.836
Pitch Dia.
8.2962
Storage Height
2
Storage Length
8.836
Storage Width
8.836
Caliper Diameter
7.6712

Details

Weight
13.18
Bore Type
Bored to Size
Number of Teeth
26
Material
Steel
Type
Standard Roller Chain
Chain Number
80
Stocked Finished Bore
2
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.