Zoro Homepage

Spk Roller Bs, 80BS27 2 3/16

  • Mfr # 80BS27 2 3/16

  • Zoro # G2440749


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
27
Type
Standard Roller Chain
Outside Dia. (In.)
9.156
Bore Type
Bored to Size
Length through Bore (In.)
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS27 2 3/16
Zoro #
G2440749
UPC #
697950311159
Country of Origin
United States

Dimensions

Outside Dia. (In.)
9.156
Length through Bore (In.)
2
Pitch Dia.
8.6138
Storage Height
2
Storage Length
9.156
Storage Width
9.156
Caliper Diameter
7.9742

Details

Number of Teeth
27
Type
Standard Roller Chain
Bore Type
Bored to Size
Material
Steel
Weight
13.6
Surface Treatment
Protective Coating
Stocked Finished Bore
2.1875
Number of Rows
1
Chain Number
80

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.