Zoro Homepage

Spk Roller Bs, 80BS27 2

  • Mfr # 80BS27 2

  • Zoro # G3300259


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
27
Outside Dia. (In.)
9.156
Pitch Dia.
8.6138
Weight
13.8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS27 2
Zoro #
G3300259
UPC #
697950311142
Country of Origin
United States

Dimensions

Outside Dia. (In.)
9.156
Pitch Dia.
8.6138
Length through Bore (In.)
2
Caliper Diameter
7.9742
Storage Height
2
Storage Width
9.156
Storage Length
9.156

Details

Material
Steel
Number of Teeth
27
Weight
13.8
Bore Type
Bored to Size
Type
Standard Roller Chain
Surface Treatment
Protective Coating
Stocked Finished Bore
2
Chain Number
80
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.