Zoro Homepage

Spk Roller Bs, 80BS29 1 1/4

  • Mfr # 80BS29 1 1/4

  • Zoro # G3306428


product price: $272.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Weight
16.4
Outside Dia. (In.)
9.795
Material
Steel
Pitch Dia.
9.2491
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS29 1 1/4
Zoro #
G3306428
UPC #
697950311289
Country of Origin
United States

Dimensions

Outside Dia. (In.)
9.795
Pitch Dia.
9.2491
Length through Bore (In.)
2
Storage Width
9.795
Storage Length
9.795
Storage Height
2
Caliper Diameter
8.6105

Details

Type
Standard Roller Chain
Weight
16.4
Material
Steel
Bore Type
Bored to Size
Number of Teeth
29
Surface Treatment
Protective Coating
Stocked Finished Bore
1.25
Number of Rows
1
Chain Number
80

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.