Zoro Homepage

Spk Roller Bs, 80BS30 1 1/2

  • Mfr # 80BS30 1 1/2

  • Zoro # G3335688


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Type
Standard Roller Chain
Bore Type
Bored to Size
Outside Dia. (In.)
10.114
Number of Teeth
30
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS30 1 1/2
Zoro #
G3335688
UPC #
697950298825
Country of Origin
United States

Dimensions

Outside Dia. (In.)
10.114
Pitch Dia.
9.5668
Length through Bore (In.)
2
Caliper Diameter
8.9418
Storage Height
2
Storage Width
10.114
Storage Length
10.114

Details

Type
Standard Roller Chain
Bore Type
Bored to Size
Number of Teeth
30
Material
Steel
Weight
17.2
Stocked Finished Bore
1.5
Chain Number
80
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.