Zoro Homepage

Spk Roller Bs, 80BS30 1 3/8

  • Mfr # 80BS30 1 3/8

  • Zoro # G3327032


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Length through Bore (In.)
2
Outside Dia. (In.)
10.114
Type
Standard Roller Chain
Pitch Dia.
9.5668
Weight
17.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS30 1 3/8
Zoro #
G3327032
UPC #
697950311388
Country of Origin
United States

Dimensions

Length through Bore (In.)
2
Outside Dia. (In.)
10.114
Pitch Dia.
9.5668
Caliper Diameter
8.9418
Storage Height
2
Storage Length
10.114
Storage Width
10.114

Details

Type
Standard Roller Chain
Weight
17.3
Bore Type
Bored to Size
Material
Steel
Number of Teeth
30
Stocked Finished Bore
1.375
Chain Number
80
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.