Zoro Homepage

Spk Roller Bs, 80BS31 1 1/4

  • Mfr # 80BS31 1 1/4

  • Zoro # G2450488


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Bored to Size
Length through Bore (In.)
2
Material
Steel
Number of Teeth
31
Outside Dia. (In.)
10.434
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS31 1 1/4
Zoro #
G2450488
UPC #
697950311432
Country of Origin
United States

Dimensions

Length through Bore (In.)
2
Outside Dia. (In.)
10.434
Pitch Dia.
9.8845
Caliper Diameter
9.2468
Storage Height
2
Storage Width
10.434
Storage Length
10.434

Details

Bore Type
Bored to Size
Material
Steel
Number of Teeth
31
Type
Standard Roller Chain
Weight
17.8
Stocked Finished Bore
1.25
Number of Rows
1
Surface Treatment
Protective Coating
Chain Number
80

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.