Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 80BS31 1 5/8

  • Mfr # 80BS31 1 5/8

  • Zoro # G2447484


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
31
Bore Type
Bored to Size
Chain Number
80
Pitch Dia.
9.8845
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BS31 1 5/8
Zoro #
G2447484
UPC #
697950311470
Country of Origin
United States

Dimensions

Pitch Dia.
9.8845
Outside Dia. (In.)
10.434
Length through Bore (In.)
2
Storage Length
10.434
Storage Width
10.434
Storage Height
2
Caliper Diameter
9.2468

Details

Material
Steel
Number of Teeth
31
Bore Type
Bored to Size
Chain Number
80
Type
Standard Roller Chain
Weight
17.6
Surface Treatment
Protective Coating
Stocked Finished Bore
1.625
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.