Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller Bs, 80BS31 2 15/16

  • Mfr # 80BS31 2 15/16

  • Zoro # G2450153


product price: $291.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
9.8845
Length through Bore (In.)
2
Material
Steel
Outside Dia. (In.)
10.434
Type
Standard Roller Chain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80BS31 2 15/16
Zoro #
G2450153
UPC #
697950314754
Country of Origin
United States

Dimensions

Pitch Dia.
9.8845
Length through Bore (In.)
2
Outside Dia. (In.)
10.434
Caliper Diameter
9.2468
Storage Width
10.434
Storage Length
10.434
Storage Height
2

Details

Material
Steel
Type
Standard Roller Chain
Bore Type
Bored to Size
Number of Teeth
31
Weight
15.6
Surface Treatment
Protective Coating
Number of Rows
1
Stocked Finished Bore
2.9375
Chain Number
80

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.